Beli magnetic bar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Magnetic Stirring BarDeskripsi:It is a chemically stable fluororesin PTFE rotor (stirrer) such as heat resistance, chemical resistance, non-tackiness, low friction property, weather resistance, high frequency characteristics, etc.. Stirring of the solution using a stirrerDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Allowable Temperature (degreeC): -200 to +250
- Material: PTFE (fluororesin)
- Shape: Straight type
- KANETEC Magnetic BarDeskripsi:-Round bar-shaped and equipped with holes on both ends for attachment.-Can be fixed in the liquid inside a tank or passage for use.-A magnet bar used for powerful lattice type magnets.-For removing metal from liquids and removing metals from powdered and granular raw materials at various powder and grain industries and chemical industries.atribut:
- Surface Magnetic Flux Density: 0.13T
- Diameter: 25mm
- SUPER TOOL MAG-PEN BarDeskripsi:-A extendable pen type.-Super light weight and strong adsorption strength.-The main body is stainless steel which is strong against rust.-Adsorption capacity is 1.5kg.-The magnetic flux density is 350mT. -Removal for cutting and grinding powder and falling objects in narrow part.atribut:
- Adhesion Strength: 15N
- Magnet Diameter: 11mm
- Total Length: 133 to 556mm
- Magnet Materials: Neodymium Magnet
- Main Body Materials: Stainless Steel (SUS304)
- Purpose of Use: Removal for cutting and grinding powder and falling objects in narrow part.
- NEW STRONG Magnetic Extensible BarDeskripsi:-Easy to extendable and shrink, and convenient to carry.-Metal picking.atribut:
- Adhesion Strength: 15N
- Magnet Diameter: 11mm
- Total Length: 133 to 645mm
- Purpose of Use: Metal picking.
- AS ONE Magnetic Stirring Bar OctagonDeskripsi:The rotor is octagonal and has a ring in the center that serves as the axis of rotation.atribut:
- Material: Fluororesin (PTFE)
- Shape: octagon type
- ASTRO PRODUCTS Magnetic pickup bar Satribut:
- Magnetic Force (g): Approx. 650
- Overall Length (mm): 125 to 630
- Tip Diameter (mm): 7
- TOLSEN Batang Magnet Perkakas (Magnet Batang)Deskripsi:- Use a ABS Frame to connect two tool holder together- There is one hole(PP Frame) on each end to make it fastened on board by nails- Organize, hold, and display hardware items such as hammers, wrenches, screwdrivers, and more.- Perfect for use in garages.
- Edumedia Magnetic Stirrer BarDeskripsi:Nama Bahan: Magnetic Stirer / Magnetic Stirrer Bar / Stirrer Bar 1 CM dengan spin bar untuk memudahkan putaran stirerMagnetic stirrers adalah alat laboratorium yang menggunakan putaran medan magnet untuk memutar stir bars atau batang pengaduk yang diletakan dalam larutan sehingga akan membantu menghomogenkan larutan
- TRUSCO Batang Magnet Tipe Sanitasi (Magnet Batang)Deskripsi:_x000D_-Can also be installed in liquid as it is waterproof._x000D_-For collection of metals contained in raw materials such as powders, fluids, and granules and collection of stainless steel wear powder(SUS304.316) generated during production processes.
- DURAN Beaker Glass High Form (Gelas Kimia)Deskripsi:- Complies with ISO 3819- Manufactured from borosilicate glass 3.3- Spout for clean pouring- Easy-to-read scale with graduation marks to estimate the content
- ULLMAN Pocket Telescopic Magnetic Pick-Up Tools (Alat Pengambil Magnetik)Deskripsi:Ullman's NO.15X telescopes from 5-9/16inch to 25-9/16inch and the magnetic end lifts up to 1.5 pounds for fast and precise retrieval of metal objects in hard to reach areas.The handy pocket clip adheres the NO.15X to clothing for secure carry and convenient access.atribut:
- Overall Height (inch): 1/4
- Overall Width (inch): 1/4
- COO: Assembled in America from domestic and globally sourced components
- AS ONE Magnetic Stirring Baratribut:
- Material: Fluororesin (PTFE)
- Strong Tool Magnet Pickup Tool (with Magnetic Shield Ring) (Penarik Benda Besi dengan Magnet)Deskripsi:With magnetic shielding ring that does not stick to the side. The length can be freely determined by seven-stage expansion and contraction. Attach a safety rope to the pocket clip to prevent it from falling. Out of reach of small handsatribut:
- Material: Magnet: Neodymium, Grip: PVC resin, Ring: Carbon steel, Rod: Stainless steel
- Magnet Dimensions (mm): 14
- Overall Length (mm): 165-845
- Attracting Force (N): 45
- Kennedy Magnetic Pen-Type Telescopic Pick-Up Toolatribut:
- Size: 650mm
- SKF Grease Pump (Pompa Gemuk)Deskripsi:SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
Daftar Harga magnetic bar Terbaru October 2026
| monotaro Magnetic Stirring Bar | Rp18.900 |
| BEL-ART Tools Ware Magnetic Stirring Bar | Rp189.900 |
| KANETEC Magnetic Bar | Rp1.799.900 |
| SUPER TOOL MAG-PEN Bar | Rp329.900 |
| NEW STRONG Magnetic Extensible Bar | Rp299.900 |
| SHINWA Pick Up Magnet | Rp159.900 |
| AS ONE Magnetic Stirring Bar Octagon | Rp65.900 |
| JTC Batang Magnet Fleksibel (Magnet Batang) | Rp149.900 |
| ASTRO PRODUCTS Magnetic pickup bar S | Rp119.900 |
| TOLSEN Batang Magnet Perkakas (Magnet Batang) | Rp49.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)


























































































































































/o8P101533872-2.jpg)

/h6P111358618-1.jpg)

/P102749225-2.jpg)
/0xP103217033-1.jpg)
/b5P104705401-1.jpg)

%20(Penarik%20Benda%20Besi%20dengan%20Magnet)/agP106571376-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/YAMADA%20Air%20Operated%20Grease%20Lubricator%20(Pompa%20Gemuk)/8yP106563322-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/SKF%20Grease%20Pump%20(Pompa%20Gemuk)/q7P104056943-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)